Motion
14105 SCOTCH BOX SEALING TAPE 371 TAN 48MM X 50M

3M
14105 SCOTCH BOX SEALING TAPE 371 TAN 48MM X 50M

Scotch® Box Sealing Tape 371, Tan, 48 mm x 50 m, 36/Case
Mi Item #01696174
MFR #14105 SCOTCH BOX SEALING TAPE 371 TAN 48MM X 50M
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14105 SCOTCH BOX SEALING TAPE 371 TAN 48MM X 50M

Scotch® Box Sealing Tape 371, Tan, 48 mm x 50 m, 36/Case
Mi Item #01696174
MFR #14105 SCOTCH BOX SEALING TAPE 371 TAN 48MM X 50M

Mfr description
14105 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Length
    50 m
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    48 mm

Details

  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00021200141058
  • UPC_NO
    00021200141058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)