Motion
18442 BUMPON PROTECTIVE PRODUCTS SJ5017 BLACK

3M
18442 BUMPON PROTECTIVE PRODUCTS SJ5017 BLACK

3M™ Bumpon™ Protective Products SJ5017 Black, 1000/Case
MI ITEM #01696181
MFR #18442 BUMPON PROTECTIVE PRODUCTS SJ5017 BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18442 BUMPON PROTECTIVE PRODUCTS SJ5017 BLACK

3M™ Bumpon™ Protective Products SJ5017 Black, 1000/Case
MI ITEM #01696181
MFR #18442 BUMPON PROTECTIVE PRODUCTS SJ5017 BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18442 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    Black
  • Length
    0.75 in
  • Width
    0.38 in
  • Height
    0.38 in
  • Manufacturer Upc Number
    00021200184420
  • UPC_NO
    00021200184420
  • Application
    Trunk/Rear Lift Glass Cushioning Stop
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text