Motion
1357

3M
1357

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 1 pt, Can, Multi-Color Color
Mi Item #01696195
MFR #1357
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1357

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 1 pt, Can, Multi-Color Color
Mi Item #01696195
MFR #1357

Mfr description
19890 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance laminating contact adhesive
  • Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 pt (US)
  • Package Size
    1 pt (US)

Details

  • Color
    Multi-Color
  • Cure Time
    30 min
  • Flash Point
    -7 °F, -22 °C
  • Manufacturer Upc Number
    00021200198908
  • Package Type
    Can
  • Product Form
    Liquid
  • Type
    Contact Adhesive, Nitrile Rubber
  • UPC_NO
    00021200198908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)