Motion
19894 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357 GRAY-GREEN 1 GL

3M
19894 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357 GRAY-GREEN 1 GL

3M™ Neoprene High Performance Contact Adhesive 1357, Gray-Green, 1 Gallon Can, 4/case
MI ITEM #01696197
MFR #19894 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357 GRAY-GREEN 1 GL
Price$285.71/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19894 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357 GRAY-GREEN 1 GL

3M™ Neoprene High Performance Contact Adhesive 1357, Gray-Green, 1 Gallon Can, 4/case
MI ITEM #01696197
MFR #19894 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357 GRAY-GREEN 1 GL

Mfr description
19894 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance laminating contact adhesive
  • Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$285.71/gl

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Application
    Bonding
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200198946
  • Package Type
    Pail
  • UPC_NO
    00021200198946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)