Motion
1357

3M
1357

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 gal, Pail, Multi-Color Color
Mi Item #01696198
MFR #1357
Price$814.36/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1357

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 gal, Pail, Multi-Color Color
Mi Item #01696198
MFR #1357

Mfr description
19897 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance laminating contact adhesive
  • Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$814.36/dr

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Package Size
    5 gal (US)

Details

  • Application
    Bonding, Flooring
  • Color
    Multi-Color
  • Cure Time
    30 min
  • Flash Point
    -7 °F, -22 °C
  • Manufacturer Upc Number
    00021200198977
  • Package Type
    Pail
  • Product Form
    Liquid
  • Type
    Contact Adhesive, Nitrile Rubber
  • UPC_NO
    00021200198977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)