Motion
74290 SCOTCH-WELD INSTANT ADHESIVE CA40 1 OZ/28.3 G BOTTLE

3M
74290 SCOTCH-WELD INSTANT ADHESIVE CA40 1 OZ/28.3 G BOTTLE

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 48 hr Cure Time
MI ITEM #01696202
MFR #74290 SCOTCH-WELD INSTANT ADHESIVE CA40 1 OZ/28.3 G BOTTLE
Price$116.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74290 SCOTCH-WELD INSTANT ADHESIVE CA40 1 OZ/28.3 G BOTTLE

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 48 hr Cure Time
MI ITEM #01696202
MFR #74290 SCOTCH-WELD INSTANT ADHESIVE CA40 1 OZ/28.3 G BOTTLE

Mfr description
74290 SCOTCH-WELD INSTANT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to difficult to bond, including flexible vinyl and EPDM rubber
  • High strength and impact resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.85/each

Specifications

Dimensions

  • Container Size
    29.57 ml
  • Package Size
    1 oz
  • Weight
    0.097 lb

Details

  • Color
    Transparent
  • Cure Time
    48 hr
  • Manufacturer Upc Number
    00021200742903
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    00021200742903
  • Viscosity
    20 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)