Motion
21073 SCOTCH-WELD INSTANT ADHESIVE CA40H YELLOW 1 OZ/28.3 G BOTTLE

3M
21073 SCOTCH-WELD INSTANT ADHESIVE CA40H YELLOW 1 OZ/28.3 G BOTTLE

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 48 hr Cure Time
MI ITEM #01696205
MFR #21073 SCOTCH-WELD INSTANT ADHESIVE CA40H YELLOW 1 OZ/28.3 G BOTTLE
List Price$112.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21073 SCOTCH-WELD INSTANT ADHESIVE CA40H YELLOW 1 OZ/28.3 G BOTTLE

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 48 hr Cure Time
MI ITEM #01696205
MFR #21073 SCOTCH-WELD INSTANT ADHESIVE CA40H YELLOW 1 OZ/28.3 G BOTTLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.93/each for your price

Overview

Mfr description
21073 SCOTCH-WELD INSTANT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Enables more controlled and precise application with less mess and run off
  • High strength and impact resistance
  • Reaches handling strength in under 40 seconds
  • Medium viscosity adhesive is easily applied from the bottle

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    1 oz
  • Cure Time
    48 hr
  • Viscosity
    400 to 600 cP
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200210730
  • UPC_NO
    00021200210730
  • Application
    Bonding Composite Materials, Bonding, Equipment Maintenance, Gasket Assembly, Gasket Attachment, Mounting & Trim Attachment, Plastic Repair, Small Joint Assembly
  • Container Size
    29.57 ml
  • Weight
    0.097 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text