Motion
21087 SCOTCH-WELD METAL PRIMER 3901 RED 1/2 PT

3M
21087 SCOTCH-WELD METAL PRIMER 3901 RED 1/2 PT

3M™ Scotch-Weld™ Metal Primer 3901, Red, 0.5 Pint Can, 12/case
MI ITEM #01696206
MFR #21087 SCOTCH-WELD METAL PRIMER 3901 RED 1/2 PT
Price$225.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21087 SCOTCH-WELD METAL PRIMER 3901 RED 1/2 PT

3M™ Scotch-Weld™ Metal Primer 3901, Red, 0.5 Pint Can, 12/case
MI ITEM #01696206
MFR #21087 SCOTCH-WELD METAL PRIMER 3901 RED 1/2 PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$225.60/each

Specifications

Dimensions

  • Package Size
    1/2 pt (US)

Details

  • Color
    Red
  • Drying Time
    10 @ 140°F (Force Dry) min, 15 @ 140°F (Air Dry) min
  • Flammability
    Flammable
  • For Use With
    Epoxy, Urethane
  • Manufacturer Upc Number
    00021200210877
  • Package Type
    Bottle
  • UPC_NO
    00021200210877

Overview

Mfr description
21087 SCOTCH-WELD METAL PRIMER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Improves glass and metal adhesion and resistance to environmental exposure for epoxy and urethane structural adhesives
  • Offers improved corrosion protection to metal for long-lasting performance
  • Protects cleaned surfaces until bonding operations can be completed
  • Ensures complete wetting of film adhesive to adhered surfaces
  • Easy application and quick drying

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought