Motion
21186 FASTBOND CONTACT ADHESIVE 30NF GREEN 1 GAL

3M
21186 FASTBOND CONTACT ADHESIVE 30NF GREEN 1 GAL

3M™ Fastbond™ Contact Adhesive 30NF, Green, 1 Gallon Can, 4/case
MI ITEM #01696209
MFR #21186 FASTBOND CONTACT ADHESIVE 30NF GREEN 1 GAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21186 FASTBOND CONTACT ADHESIVE 30NF GREEN 1 GAL

3M™ Fastbond™ Contact Adhesive 30NF, Green, 1 Gallon Can, 4/case
MI ITEM #01696209
MFR #21186 FASTBOND CONTACT ADHESIVE 30NF GREEN 1 GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21186 FASTBOND CONTACT ADHESIVE 30NF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
  • Creates a very high strength, high temperature resistant bond with up to a four hour bonding range
  • Adhesive can be applied by spray, brush or roller
  • Non-flammable in its wet state

Specifications

  • Color
    Green
  • Package Size
    1 gal (US)
  • Package Type
    Can
  • Application
    Bonding
  • Manufacturer Upc Number
    00021200211867
  • UPC_NO
    00021200211867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought