Overview
Mfr description
21463 MARINE ADHESIVE SEALANT 5200
- For industrial/occupational use only. Not for consumer sale or use.
- Permanent bonding – above and below the waterline
- Industry standard for over 50 years
- Offers extended working time
- Achieves handling strength in 48 hours
- Tough and flexible polyurethane polymer forms strong bonds
- Capable of retaining strong bonds during vibration, swelling, shrinking or shock
Specifications
- Material CompFiberglass, Wood
- ColorWhite
- Package Size5 gal (US)
- ApplicationForming Watertight Seals in Fiberglass Deck To Hull, Through Hull Fittings, Wood To Fiberglass, Portholes and Deck Fittings, Motors on Fiberglass Transoms, Under Moldings, Hull Seams Above and Below Waterline, Deck Housing
- Package TypeCan
- Product FormPaste
- Operating Temperature Range-40 °F 190 °F
- Manufacturer Upc Number00021200214639
- UPC_NO00021200214639
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data