Motion
22590 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357L GRAY-GREEN 5GL

3M
22590 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357L GRAY-GREEN 5GL

3M™ Neoprene High Performance Contact Adhesive 1357L, Gray-Green, 5 Gallon Drum (Pail)
MI ITEM #01696219
MFR #22590 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357L GRAY-GREEN 5GL
List Price$227.91/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22590 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357L GRAY-GREEN 5GL

3M™ Neoprene High Performance Contact Adhesive 1357L, Gray-Green, 5 Gallon Drum (Pail)
MI ITEM #01696219
MFR #22590 SCOTCH-WELD NEOPRENE HI PERF CONTACT ADHESIVE 1357L GRAY-GREEN 5GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$227.91/pa for your price

Overview

Mfr description
22590 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance laminating contact adhesive
  • Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
  • High performance laminating adhesive
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
  • Available in tubes, cans or pails

Specifications

  • Cure Time
    30 min
  • Color
    Multi-Color
  • Package Size
    5 gal (US)
  • Package Type
    Pail
  • Application
    Bonding
  • Manufacturer Upc Number
    00021200225901
  • UPC_NO
    00021200225901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text