Motion
22780 DUCT TAPE 6969 OLIVE 48 MM X 54.8 M 10.7 MIL IND WRAPPED

3M
22780 DUCT TAPE 6969 OLIVE 48 MM X 54.8 M 10.7 MIL IND WRAPPED

3M™ Extra Heavy Duty Duct Tape 6969, Olive, 48 mm x 54.8 m, 10.7 mil, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #01696226
MFR #22780 DUCT TAPE 6969 OLIVE 48 MM X 54.8 M 10.7 MIL IND WRAPPED
List Price$66.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22780 DUCT TAPE 6969 OLIVE 48 MM X 54.8 M 10.7 MIL IND WRAPPED

3M™ Extra Heavy Duty Duct Tape 6969, Olive, 48 mm x 54.8 m, 10.7 mil, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #01696226
MFR #22780 DUCT TAPE 6969 OLIVE 48 MM X 54.8 M 10.7 MIL IND WRAPPED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.07/each for your price

Overview

Mfr description
22780 DUCT TAPE 6969 OLIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use in heavy duty MRO/construction
  • Sticks immediately and stays on reliably
  • Strong water-resistant backing resists wear and light abrasion
  • Provides a tight, moisture-resistant seal in many containment situations
  • Conforms to irregular surfaces without lifting
  • Available in silver, black and olive colors
  • Save time and hassle of removing sticky or dried-on residue when used indoors

Specifications

  • Width
    1.89 in
  • Length
    60 yd
  • Color
    Green
  • Backing Material
    Polyethylene
  • Tensile Strength
    32 in
  • Adhesion Strength
    61 oz-in
  • Flame Retardant
    Flame Retardant
  • Thickness
    10.7 mil
  • Elongation at Break
    16 %
  • Shelf Life
    12 months
  • Manufacturer Stock Number
    70006250222
  • Manufacturer Upc Number
    00021200227806
  • UPC_NO
    00021200227806
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Types
    Industrial Tape
  • Overall Length
    60 yd
  • Overall Thickness
    10 mm
  • Overall Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text