Motion
7100033140 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810212,

3M
7100033140 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810212,

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #01696249
MFR #7100033140 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810212,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100033140 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810212,

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #01696249
MFR #7100033140 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810212,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115330339
  • UPC_NO
    00051115330339

Overview

Mfr description
7100033140 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on most metals
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Tough nylon web cleans and deburrs without tearing but leaves a professional finish
  • Open web is flexible and pliable, so it will not gouge the substrate and sustains part geometry
  • Open web is load resistant, limiting buildup of debris and prolonging service life
  • Maroon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought