Motion
7010367104 STANDARD ABRASIVES A/O UNITIZED WHEEL 881110, 811 2 IN X 1/4 IN

3M
7010367104 STANDARD ABRASIVES A/O UNITIZED WHEEL 881110, 811 2 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 881110, 811 2 in x 1/4 in x 1/4 in, 10 per case
Mi Item #01696251
MFR #7010367104 STANDARD ABRASIVES A/O UNITIZED WHEEL 881110, 811 2 IN X 1/4 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367104 STANDARD ABRASIVES A/O UNITIZED WHEEL 881110, 811 2 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 881110, 811 2 in x 1/4 in x 1/4 in, 10 per case
Mi Item #01696251
MFR #7010367104 STANDARD ABRASIVES A/O UNITIZED WHEEL 881110, 811 2 IN X 1/4 IN

Mfr description
7010367104 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edgework deburring and polishing
  • Harder material density and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010367104 STANDARD ABRASIVES A/O UNITIZED WHEEL 881110, 811 2 IN X 1/4 IN Non-Woven & Deburring Wheel with aluminum oxide abrasive is a 811 series unitized wheel part number 881110 measuring 2 inches in diameter by 1/4 inch thick, developed for controlled deburring and blending.
  • Manufacturer Upc Number
    00051115356124
  • UPC_NO
    00051115356124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)