Motion
90

3M
90

Spray Adhesive - Liquid Form, 24 fl oz, Transparent Color
Mi Item #01696253
MFR #90
Price$47.01/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90

Spray Adhesive - Liquid Form, 24 fl oz, Transparent Color
Mi Item #01696253
MFR #90

Mfr description
7000023924 HI-STRENGTH 90 SPRAY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides professional, industrial strength for demanding applications
  • Comes with a variable-width web spray pattern
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$47.01/cn

Specifications

Dimensions

  • Container Size
    24 fl oz (US)
  • Package Size
    24 fl oz (US)

Details

  • Application
    Bonding, Hanging
  • Color
    Transparent
  • Cure Time
    10 min
  • Flash Point
    -41 °F, -41 °C
  • Manufacturer Upc Number
    00021200822193
  • Product Form
    Liquid
  • UPC_NO
    00021200822193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)