Motion
76

3M
76

Spray Adhesive - Liquid Form, 24 fl oz, Transparent Color
Mi Item #01696257
MFR #76
Price$57.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76

Spray Adhesive - Liquid Form, 24 fl oz, Transparent Color
Mi Item #01696257
MFR #76

Mfr description
30026 HI-TACK 76 SPRAY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Forms very strong one surface bonds on many hard-to-bond materials such as polyethylene sheeting
  • Bonds rubber, fabric, felt, foil, plastics, glass and other surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$57.48/each

Specifications

Dimensions

  • Container Size
    18.10 oz
  • Package Size
    24 fl oz (US)

Details

  • Application
    Bonding, Hanging
  • Color
    Transparent
  • Cure Time
    60 min
  • Fixture Time
    Up to 1 hr.
  • Flash Point
    -40 °F, -40 °C
  • Manufacturer Upc Number
    00021200300264
  • Material Comp
    Cork, Fabric, Glass, Metal, Paper, Plastic, Rubber, Wood
  • Product Form
    Liquid
  • Substrate
    Cardboard, Cork, Fabrics, Felt, Foils, Glass, Metal, Plastics, Rubber, Vinyl, Wood
  • UPC_NO
    00021200300264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)