Motion
7010331445 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 704023, P100 J-WEI

3M
7010331445 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 704023, P100 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 704023, P100 J-weight, 1 in x 50 yd, 10 per case
MI ITEM #01696277
MFR #7010331445 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 704023, P100 J-WEI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331445 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 704023, P100 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 704023, P100 J-weight, 1 in x 50 yd, 10 per case
MI ITEM #01696277
MFR #7010331445 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 704023, P100 J-WEI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115328817
  • UPC_NO
    00051115328817

Overview

Mfr description
7010331445 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable enough to withstand heavy use
  • Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
  • May be used with water, water-based, and oil-based coolants – eliminates costly degreasing of parts before polishing and deburring
  • Handy packaging provides portability
  • Maroon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought