Motion
61547 TARTAN BOX SEALING TAPE 369 TAN 48 MM X 50 M

3M
61547 TARTAN BOX SEALING TAPE 369 TAN 48 MM X 50 M

Tartan™ Packaging Tape - Single-Sided, Beige Color, 38 in-lbs Tensile Strength, 54.68 yd Long
MI ITEM #01696279
MFR #61547 TARTAN BOX SEALING TAPE 369 TAN 48 MM X 50 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61547 TARTAN BOX SEALING TAPE 369 TAN 48 MM X 50 M

Tartan™ Packaging Tape - Single-Sided, Beige Color, 38 in-lbs Tensile Strength, 54.68 yd Long
MI ITEM #01696279
MFR #61547 TARTAN BOX SEALING TAPE 369 TAN 48 MM X 50 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61547 TARTAN BOX SEALING TAPE 369
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    54.68 yd
  • Manufacturer Stock Number
    70006104395
  • Manufacturer Upc Number
    00021200615474
  • UPC_NO
    00021200615474
  • Tensile Strength
    38 in/lb
  • Thickness
    1.6 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text