Motion
69314

3M
69314

Scotch® Packaging Tape - Transparent Color, 28 in/lb Tensile Strength, 36 mm Width, 55 m Length
Mi Item #01696290
MFR #69314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69314

Scotch® Packaging Tape - Transparent Color, 28 in/lb Tensile Strength, 36 mm Width, 55 m Length
Mi Item #01696290
MFR #69314

Mfr description
69314 SCOTCH STRETCHABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Special polypropylene film backing provides 650% stretch factor allowing a 55 meter roll to yield 357 meters of tape
  • Adhesive removes cleanly when stretched without damaging carton graphics or shipping instructions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    28 in/lb
  • Thickness
    7 mil
  • Width
    36 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Low Density Polyethylene
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    720 %
  • Manufacturer Stock Number
    70006152030
  • Manufacturer Upc Number
    00021200693144
  • Material Type
    Polyethylene Film
  • UPC_NO
    00021200693144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)