Motion
73154 SCOTCH LABEL PROTECTION TAPE 3565 CLEAR 96 MM X 100 M

3M
73154 SCOTCH LABEL PROTECTION TAPE 3565 CLEAR 96 MM X 100 M

73154 SCOTCH LABEL PROTECTION TAPE 3565 CLEAR 96 MM X 100 M
Mi Item #01696301
MFR #73154 SCOTCH LABEL PROTECTION TAPE 3565 CLEAR 96 MM X 100 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
73154 SCOTCH LABEL PROTECTION TAPE 3565 CLEAR 96 MM X 100 M

73154 SCOTCH LABEL PROTECTION TAPE 3565 CLEAR 96 MM X 100 M
Mi Item #01696301
MFR #73154 SCOTCH LABEL PROTECTION TAPE 3565 CLEAR 96 MM X 100 M

Mfr description
73154 SCOTCH LABEL PROTECTION TAPE 3565
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    109.36 yd
  • Tensile Strength
    44 in
  • Thickness
    1.9 mil
  • Width
    3.77 in

Details

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Elongation at Break
    160 %
  • UPC_NO
    00021200731549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)