Specifications
Dimensions
- Package Size1 qt (US)
- Shear Strength4500 @ +72°F psi
Details
- ColorWhite
- Cure Time24 @ +72°F h
- FlammabilityFlammable
- Manufacturer Upc Number00021200822261
- UPC_NO00021200822261
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)