Motion
82227 SCOTCH-WELD EPOXY ADHESIVE 460 OFF-WHITE PART B 5 GAL

3M
82227 SCOTCH-WELD EPOXY ADHESIVE 460 OFF-WHITE PART B 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive 460, Off-White, Part B, 5 Gallon Drum (Pail)
MI ITEM #01696307
MFR #82227 SCOTCH-WELD EPOXY ADHESIVE 460 OFF-WHITE PART B 5 GAL
Price$3,039.97/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82227 SCOTCH-WELD EPOXY ADHESIVE 460 OFF-WHITE PART B 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive 460, Off-White, Part B, 5 Gallon Drum (Pail)
MI ITEM #01696307
MFR #82227 SCOTCH-WELD EPOXY ADHESIVE 460 OFF-WHITE PART B 5 GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,039.97/pa

Specifications

Dimensions

  • Package Size
    5 gal (US)
  • Shear Strength
    4500 @ +72°F psi

Details

  • Color
    White
  • Cure Time
    24 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200822278
  • Package Type
    Pail
  • UPC_NO
    00021200822278

Overview

Mfr description
82227 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
  • Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
  • Outstanding environmental performance
  • High peel and shear strength for strong bonds in critical applications
  • UL-HB Certified, ASTM E162, ASTM E662, Bombardier SMP 800C, Boeing BSS 7239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought