Specifications
Dimensions
- Container Size24 fl oz (US)
- Package Size24 fl oz (US)
Details
- ApplicationBonding
- ColorYellow
- Flash Point-42 °F, -41 °C
- Manufacturer Upc Number00021200826184
- Product FormLiquid
- UPC_NO00021200826184
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)