Motion
85562 DUCT TAPE 3939 SILVER 72 MM X 54.8 M 9.0 MIL

3M
85562 DUCT TAPE 3939 SILVER 72 MM X 54.8 M 9.0 MIL

Duct Tape - 2.83 in Wide, 60 yd Long, Silver Color, Tensile Strength: 25 in-lbs
MI ITEM #01696325
MFR #85562 DUCT TAPE 3939 SILVER 72 MM X 54.8 M 9.0 MIL
Price$55.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85562 DUCT TAPE 3939 SILVER 72 MM X 54.8 M 9.0 MIL

Duct Tape - 2.83 in Wide, 60 yd Long, Silver Color, Tensile Strength: 25 in-lbs
MI ITEM #01696325
MFR #85562 DUCT TAPE 3939 SILVER 72 MM X 54.8 M 9.0 MIL

Mfr description
85562 DUCT TAPE 3939 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/rl

Specifications

Dimensions

  • Length
    60 yd
  • Shelf Life
    1 yr
  • Tensile Strength
    25 in
  • Thickness
    9 mil
  • Width
    2.83 in

Details

  • Adhesion Strength
    55 oz-in
  • Backing Material
    Polyethylene
  • Color
    Silver
  • Elongation at Break
    17 %
  • Flame Retardant
    Flame Retardant
  • Manufacturer Stock Number
    70006250156
  • Manufacturer Upc Number
    00021200855627
  • Operating Temperature Range
    Maximum of +200 °F
  • UPC_NO
    00021200855627

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)