Specifications
Dimensions
- Overall Length50 yd
- Overall Width1 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115374791
- UPC_NO00051115374791
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)