Motion
61500122942

3M
61500122942

Scotch-Brite™ Finishing Flap Brush, 6 in x 1 in x 2 in 5A VFN, 3 per case
MI ITEM #01696352
MFR #61500122942
List Price$132.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500122942

Scotch-Brite™ Finishing Flap Brush, 6 in x 1 in x 2 in 5A VFN, 3 per case
MI ITEM #01696352
MFR #61500122942

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$132.34/each for your price

Overview

Mfr description
01162 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
  • Continuously supplies fresh abrasives for consistent, uniform finishes
  • Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
  • Achieves decorative finishes on metal, wood, and composites

Specifications

  • Abrasive Type
    Narrow & Wide
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    6 in
  • Brush Width
    1 in
  • Center Hole Diameter
    2 in
  • Max Rpm
    3400 rpm
  • Manufacturer Stock Number
    61500122942
  • Manufacturer Upc Number
    00048011011622
  • UPC_NO
    00048011011622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text