Motion
7010492602 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/8X1-1/4, X=1/4

3M
7010492602 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/8X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/8X1-1/4, X=1/4 D180 684BN - MMMRBDW23449
MI ITEM #01696355
MFR #7010492602 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/8X1-1/4, X=1/4
List Price$894.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492602 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/8X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/8X1-1/4, X=1/4 D180 684BN - MMMRBDW23449
MI ITEM #01696355
MFR #7010492602 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/8X1-1/4, X=1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$894.26/each for your price

Overview

Mfr description
7010492602 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308244712
  • UPC_NO
    00076308244712
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in
  • Grade
    Very Fine
  • Center Hole Diameter
    1 in
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500121910
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Weight
    1678.291 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text