Motion
03766 ROTO PEEN FLAP ASSEMBLY 9/16"X1 1/4"TC 330

3M
03766 ROTO PEEN FLAP ASSEMBLY 9/16"X1 1/4"TC 330

Finishing Kit - 1-1/4 in Wheel Diameter, 9/16 in Wheel Width
Mi Item #01696360
MFR #03766 ROTO PEEN FLAP ASSEMBLY 9/16"X1 1/4"TC 330
Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03766 ROTO PEEN FLAP ASSEMBLY 9/16"X1 1/4"TC 330

Finishing Kit - 1-1/4 in Wheel Diameter, 9/16 in Wheel Width
Mi Item #01696360
MFR #03766 ROTO PEEN FLAP ASSEMBLY 9/16"X1 1/4"TC 330

Mfr description
03766 ROTO PEEN FLAP ASSEMBLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flap/mandrel assembly is portable for added convenience
  • Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot "blasting"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.60/each

Specifications

Dimensions

  • Wheel Diameter  
    1-1/4 in
  • Wheel Width
    9/16 in

Details

  • Long Description
    The 03766 is a finishing kit featuring a 1-1/4 in diameter, 9/16 in width, and a weight of 0.018 lb, designed for detailed surface finishing applications.
  • Manufacturer Stock Number
    61986510354
  • Manufacturer Upc Number
    00048011037660
  • UPC_NO
    00048011037660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)