Motion
7448

3M
7448

Scotch-Brite® Clean N Strip™ Scotch-brite Ultra Fine Hand Pad 7448 - Non-Woven, Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696362
MFR #7448
Price$2.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7448

Scotch-Brite® Clean N Strip™ Scotch-brite Ultra Fine Hand Pad 7448 - Non-Woven, Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696362
MFR #7448

Mfr description
04028 SCOTCH-BRITE ULTRA FINE HAND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra fine finishing action outperforms steel wool for cleaning, blending, prepping and finishing on metal, wood, plastics and composites
  • Performs like steel wool grade 00 without shredding, rusting, or splintering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.94/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Ultra Fine
  • Manufacturer Stock Number
    61500123247
  • Manufacturer Upc Number
    50048011040283
  • Pad Color
    Gray
  • Pad Holder Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    00048011040288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)