Motion
7010330172 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877035, 811 W220 X 1/4

3M
7010330172 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877035, 811 W220 X 1/4

Standard Abrasives™ Unitized Mounted Point 877035, 811 W220 x 1/4 in, 5 per inner 50 per case
MI ITEM #01696378
MFR #7010330172 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877035, 811 W220 X 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330172 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877035, 811 W220 X 1/4

Standard Abrasives™ Unitized Mounted Point 877035, 811 W220 x 1/4 in, 5 per inner 50 per case
MI ITEM #01696378
MFR #7010330172 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877035, 811 W220 X 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330172 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN

Specifications

  • Grade
    Fine
  • Material
    Silicon Carbide
  • Max Rpm
    7500 rpm
  • Weight
    0.028 lb
  • Manufacturer Stock Number
    61500028248
  • Manufacturer Upc Number
    00051115353345
  • UPC_NO
    00048011054865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text