Motion
05509 SCOTCH-BRITE HVY DTY SCOURING PAD 86 6"X9"

3M
05509 SCOTCH-BRITE HVY DTY SCOURING PAD 86 6"X9"

Scotch-Brite™ Heavy Duty Scour Pad 86, 6 in x 9 in, 12/Box, 3 Boxes/Case
Mi Item #01696380
MFR #05509 SCOTCH-BRITE HVY DTY SCOURING PAD 86 6"X9"
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05509 SCOTCH-BRITE HVY DTY SCOURING PAD 86 6"X9"

Scotch-Brite™ Heavy Duty Scour Pad 86, 6 in x 9 in, 12/Box, 3 Boxes/Case
Mi Item #01696380
MFR #05509 SCOTCH-BRITE HVY DTY SCOURING PAD 86 6"X9"

Mfr description
05509 SCOTCH-BRITE HVY DTY SCOURING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough fibers and abrasives to clean grills and ovens and remove baked-on food from pots and pans
  • Durable synthetic fibers that are crimped and heat set to develop a strong open web
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.20/each

Specifications

Dimensions

  • Length
    9 in
  • Width
    6 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    50048011055096
  • Product Types
    Scouring Pad
  • Scouring Sponge Type
    Double-Faced
  • UPC_NO
    50048011055096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)