Motion
05975 SCOTCH-BRITE FINISHING FLAP BRUSH 3"X1-3/4"X1/4"A CRS

3M
05975 SCOTCH-BRITE FINISHING FLAP BRUSH 3"X1-3/4"X1/4"A CRS

Scotch-Brite® Clean N Strip™ Flap Brush - Aluminum Oxide, 3 in Wheel Diameter, 1-3/4 in Wheel Width
Mi Item #01696384
MFR #05975 SCOTCH-BRITE FINISHING FLAP BRUSH 3"X1-3/4"X1/4"A CRS
Price$82.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05975 SCOTCH-BRITE FINISHING FLAP BRUSH 3"X1-3/4"X1/4"A CRS

Scotch-Brite® Clean N Strip™ Flap Brush - Aluminum Oxide, 3 in Wheel Diameter, 1-3/4 in Wheel Width
Mi Item #01696384
MFR #05975 SCOTCH-BRITE FINISHING FLAP BRUSH 3"X1-3/4"X1/4"A CRS

Mfr description
05975 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.11/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The FN510079406 is a flap brush made with aluminum oxide abrasive material, featuring a 1/4 in shank size, 3 in wheel diameter, 1-3/4 in wheel width, a maximum speed of 8500 rpm, and a weight of 0.198 lb, suitable for surface cleaning, blending, and finishing.
  • Manufacturer Stock Number
    FN510079406
  • Manufacturer Upc Number
    00048011059754
  • Max Rpm
    8500 rpm
  • UPC_NO
    00048011059754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)