Motion
7010366742 STANDARD ABRASIVES BUFF AND BLEND GP POWER PAD, 827605, 6 IN X 9

3M
7010366742 STANDARD ABRASIVES BUFF AND BLEND GP POWER PAD, 827605, 6 IN X 9

Standard Abrasives™ Buff and Blend GP Power Pad, 827605, 6 in x 9 in, S VFN, 50 pads per case
Mi Item #01696391
MFR #7010366742 STANDARD ABRASIVES BUFF AND BLEND GP POWER PAD, 827605, 6 IN X 9
Price$227.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366742 STANDARD ABRASIVES BUFF AND BLEND GP POWER PAD, 827605, 6 IN X 9

Standard Abrasives™ Buff and Blend GP Power Pad, 827605, 6 in x 9 in, S VFN, 50 pads per case
Mi Item #01696391
MFR #7010366742 STANDARD ABRASIVES BUFF AND BLEND GP POWER PAD, 827605, 6 IN X 9

Mfr description
7010366742 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6 x 9˝ size is more manageable than a hefty roll
  • More durable than regular hand pads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.73/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    50051115330563
  • UPC_NO
    50051115330563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)