Motion
13804 SCOTCH-BRITE STAR 4"A VFN LS

3M
13804 SCOTCH-BRITE STAR 4"A VFN LS

Scotch-Brite™ Star, 4 in A VFN LS, 25 per inner 50 per case
Mi Item #01696397
MFR #13804 SCOTCH-BRITE STAR 4"A VFN LS
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13804 SCOTCH-BRITE STAR 4"A VFN LS

Scotch-Brite™ Star, 4 in A VFN LS, 25 per inner 50 per case
Mi Item #01696397
MFR #13804 SCOTCH-BRITE STAR 4"A VFN LS

Mfr description
13804 SCOTCH-BRITE STAR 4"A VFN LS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spring-like action of spindles permits abrasive to bend easily and fit inside hard-to-reach areas
  • May be used with 3M mandrel 944 for easy fastening and attachment to abrasive tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.27/each

Specifications

Dimensions

  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    61500139516
  • Manufacturer Upc Number
    00048011138046
  • Max Rpm
    18000 rpm
  • UPC_NO
    00048011138046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)