Motion
14223 SCOTCH-BRITE HIGH GLOSS ROLL 12"X30'

3M
14223 SCOTCH-BRITE HIGH GLOSS ROLL 12"X30'

Scotch-Brite™ High Gloss Roll, HG-RL, 12 in x 30 ft, 1 per case
MI ITEM #01696401
MFR #14223 SCOTCH-BRITE HIGH GLOSS ROLL 12"X30'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14223 SCOTCH-BRITE HIGH GLOSS ROLL 12"X30'

Scotch-Brite™ High Gloss Roll, HG-RL, 12 in x 30 ft, 1 per case
MI ITEM #01696401
MFR #14223 SCOTCH-BRITE HIGH GLOSS ROLL 12"X30'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14223 SCOTCH-BRITE HIGH GLOSS ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft non-woven material is ideal for applying compounds and polishes to create a high gloss finish
  • Spongy, deep-pile offers a high degree of conformability to finish irregular surfaces and access hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Thick, light, open-web material holds compounding material or polish for uniform distribution
  • Suitable for metal, wood finishes, plastic, fiberglass, primer, and paints

Specifications

  • Abrasive Material
    Talc
  • Manufacturer Stock Number
    61500063815
  • Manufacturer Upc Number
    00048011142234
  • UPC_NO
    00048011142234
  • Overall Width
    12 in
  • Color
    Orange
  • Long Description
    The 14223 SCOTCH-BRITE HIGH GLOSS ROLL 12"X30' is a non-woven sheet and roll product made with Talc abrasive, designed for high-gloss finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text