Motion
14588 SCOTCH-BRITE ROLOC+ CUT & POLISH FLAP BRUSH 3"X1-3/8"A MED

3M
14588 SCOTCH-BRITE ROLOC+ CUT & POLISH FLAP BRUSH 3"X1-3/8"A MED

Scotch-Brite™ Roloc™+ Cut and Polish Flap Brush, 3 in x 1-3/8 in, A MED, 10 per case
Mi Item #01696406
MFR #14588 SCOTCH-BRITE ROLOC+ CUT & POLISH FLAP BRUSH 3"X1-3/8"A MED
Price$45.60/bh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14588 SCOTCH-BRITE ROLOC+ CUT & POLISH FLAP BRUSH 3"X1-3/8"A MED

Scotch-Brite™ Roloc™+ Cut and Polish Flap Brush, 3 in x 1-3/8 in, A MED, 10 per case
Mi Item #01696406
MFR #14588 SCOTCH-BRITE ROLOC+ CUT & POLISH FLAP BRUSH 3"X1-3/8"A MED

Mfr description
14588 SCOTCH-BRITE ROLOC+ CUT & POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral easily removes surface imperfections, helping to cut faster
  • Easy abrasive wheel attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.60/bh

Specifications

Dimensions

  • Wheel Diameter  
    3 in
  • Wheel Width
    1-3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    61500297629
  • Manufacturer Upc Number
    00048011145884
  • Max Rpm
    8000 rpm
  • UPC_NO
    00048011145884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)