Motion
14594 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 3"X1-1/4"A MED

3M
14594 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 3"X1-1/4"A MED

Scotch-Brite™ Roloc™+ Cut and Polish Disc D5, C5-ZR, A/O Medium, 3 in x 1-1/4 in, 10 per case
Mi Item #01696408
MFR #14594 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 3"X1-1/4"A MED
Price$35.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14594 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 3"X1-1/4"A MED

Scotch-Brite™ Roloc™+ Cut and Polish Disc D5, C5-ZR, A/O Medium, 3 in x 1-1/4 in, 10 per case
Mi Item #01696408
MFR #14594 SCOTCH-BRITE ROLOC+ CUT & POLISH DISC D5 3"X1-1/4"A MED

Mfr description
14594 SCOTCH-BRITE ROLOC+ CUT & POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5-disc design conforms well for irregular surfaces as well as in grates and tracks
  • Durable Non-woven material and medium grade abrasive provide uniform cut-and-polish results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.72/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Beige
  • Disc Color
    Tan
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500068327
  • Manufacturer Upc Number
    00048011145945
  • Max Rpm
    10000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011145945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)