Overview
Mfr description
7010366891 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
- Designed specifically for use with 2-3˝ Standard Abrasives™ 913 and 933 Unitized Wheels
- 1/4˝ shank fits unitized wheel with 3/8˝ center hole
- Versatile mandrel comes with caps that accommodate wheel thicknesses from 1/8˝ to 1/2˝
- Made of steel for enhanced durability, longevity and toughness
- Attaches easily to die grinder or rotary tool
- Max. RPM 25,100
Specifications
- Manufacturer Upc Number00051115331794
- UPC_NO00051115331794
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data