Motion
7010368298 STANDARD ABRASIVES A/O UNITIZED WHEEL 892108, 921 2 IN X 1/8 IN

3M
7010368298 STANDARD ABRASIVES A/O UNITIZED WHEEL 892108, 921 2 IN X 1/8 IN

Standard Abrasives™ A/O Unitized Wheel 892108, 921 2 in x 1/8 in x 1/4 in, 10 per case
MI ITEM #01696410
MFR #7010368298 STANDARD ABRASIVES A/O UNITIZED WHEEL 892108, 921 2 IN X 1/8 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368298 STANDARD ABRASIVES A/O UNITIZED WHEEL 892108, 921 2 IN X 1/8 IN

Standard Abrasives™ A/O Unitized Wheel 892108, 921 2 in x 1/8 in x 1/4 in, 10 per case
MI ITEM #01696410
MFR #7010368298 STANDARD ABRASIVES A/O UNITIZED WHEEL 892108, 921 2 IN X 1/8 IN

Mfr description
7010368298 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Long Description
    The 7010368298 STANDARD ABRASIVES A/O UNITIZED WHEEL 892108, 921 2 IN X 1/8 IN is a Non-Woven Sanding Disc made with Aluminum Oxide abrasive and Extra Coarse grade, commonly used for aggressive surface preparation, stock removal, and heavy deburring.
  • Manufacturer Upc Number
    00051115333545
  • UPC_NO
    00051115333545

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)