Motion
14779 SCOTCH-BRITE CUT & POLISH DISC D5 4"X1-1/4"X1/4"A MED

3M
14779 SCOTCH-BRITE CUT & POLISH DISC D5 4"X1-1/4"X1/4"A MED

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Beige Color
Mi Item #01696411
MFR #14779 SCOTCH-BRITE CUT & POLISH DISC D5 4"X1-1/4"X1/4"A MED
Price$38.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14779 SCOTCH-BRITE CUT & POLISH DISC D5 4"X1-1/4"X1/4"A MED

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Beige Color
Mi Item #01696411
MFR #14779 SCOTCH-BRITE CUT & POLISH DISC D5 4"X1-1/4"X1/4"A MED

Mfr description
14779 SCOTCH-BRITE CUT & POLISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5-disc design conforms well for irregular surfaces as well as in grates and tracks
  • Durable Non-woven material and medium grade abrasive provide uniform cut-and-polish results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.79/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Finishing
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Stock Number
    61500070679
  • Manufacturer Upc Number
    00048011147796
  • Material Application
    Refining, Straightline - Brushed Finish, Fine Finishing
  • Max Rpm
    8000 rpm
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011147796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)