Motion
14780 SCOTCH-BRITE CLEAN & STRIP DISC D2 4"X1"X1/4"S XCS

3M
14780 SCOTCH-BRITE CLEAN & STRIP DISC D2 4"X1"X1/4"S XCS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #01696412
MFR #14780 SCOTCH-BRITE CLEAN & STRIP DISC D2 4"X1"X1/4"S XCS
Price$60.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14780 SCOTCH-BRITE CLEAN & STRIP DISC D2 4"X1"X1/4"S XCS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #01696412
MFR #14780 SCOTCH-BRITE CLEAN & STRIP DISC D2 4"X1"X1/4"S XCS

Mfr description
14780 SCOTCH-BRITE CLEAN & STRIP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without profiling or gouging the metal
  • Two discs supply greater rigidity and more usable edge surface than single disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.17/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Preparation
  • Attachment Method
    Hook & Loop
  • Color
    Black
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    61500070687
  • Manufacturer Upc Number
    00048011147802
  • Material Application
    Coating Removal, Paint Removal, Rust Removal, Sealant Removal, Paint Stripping
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011147802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)