Motion
15568 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH S SFN

3M
15568 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH S SFN

Scotch-Brite® Roloc™ Quick Change Disc - 1.0000 in Disc Dia, Silicon Carbide, 30000 rpm
Mi Item #01696422
MFR #15568 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH S SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15568 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH S SFN

Scotch-Brite® Roloc™ Quick Change Disc - 1.0000 in Disc Dia, Silicon Carbide, 30000 rpm
Mi Item #01696422
MFR #15568 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH S SFN

Mfr description
15568 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1 in
  • Overall Diameter
    1.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Polishing
  • Backing Material
    Non-woven
  • Color
    Gray
  • Disc Color
    Gray
  • Grade
    Super Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    61500080090
  • Manufacturer Upc Number
    00048011155685
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011155685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)