Motion
7010366946 STANDARD ABRASIVES A/O UNITIZED WHEEL 852105, 521 1 IN X 1 IN X

3M
7010366946 STANDARD ABRASIVES A/O UNITIZED WHEEL 852105, 521 1 IN X 1 IN X

Standard Abrasives™ A/O Unitized Wheel 852105, 521 1 in x 1 in x 3/16 in, 10 per case
MI ITEM #01696424
MFR #7010366946 STANDARD ABRASIVES A/O UNITIZED WHEEL 852105, 521 1 IN X 1 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366946 STANDARD ABRASIVES A/O UNITIZED WHEEL 852105, 521 1 IN X 1 IN X

Standard Abrasives™ A/O Unitized Wheel 852105, 521 1 in x 1 in x 3/16 in, 10 per case
MI ITEM #01696424
MFR #7010366946 STANDARD ABRASIVES A/O UNITIZED WHEEL 852105, 521 1 IN X 1 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010366946 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density wheel blends surfaces to a smooth finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115353741
  • UPC_NO
    00051115353741
  • Overall Diameter
    1 in
  • Overall Width
    1 in
  • Long Description
    The 7010366946 STANDARD ABRASIVES A/O UNITIZED WHEEL 852105, 521 1 IN X 1 IN X Non-Woven & Deburring Wheel with aluminum oxide abrasive is a 521 series unitized wheel part number 852105 measuring 1 inch in diameter by 1 inch thick, suitable for precision deburring and blending in tight areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text