Motion
7010366911

3M
7010366911

Non-Woven & Deburring Wheel - 2.0000 in Wheel Dia., Fine Grade, 0.2500 in Arbor Dia.
MI ITEM #01696427
MFR #7010366911
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366911

Non-Woven & Deburring Wheel - 2.0000 in Wheel Dia., Fine Grade, 0.2500 in Arbor Dia.
MI ITEM #01696427
MFR #7010366911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010366911 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density wheel blends surfaces to a nice finish
  • Increased edge durability over the 500 Series offers better cut and adds life for light deburring and blending applications
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-12˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grade
    Fine
  • Manufacturer Upc Number
    00051115332326
  • UPC_NO
    00051115332326
  • Overall Diameter
    2 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010366911 Non-Woven & Deburring Wheel with aluminum oxide abrasive features a 0.2500 inch center hole diameter, Fine grade, 2.0000 inch wheel diameter, 0.5000 inch wheel thickness, and Unitized wheel type, engineered for precise deburring, blending, and surface conditioning tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text