Motion
7010366920 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875006, 12 IN X 2 I

3M
7010366920 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875006, 12 IN X 2 I

Standard Abrasives™ Buff and Blend Flap Brush 875006, 12 in x 2 in x 5 in FB144 15-87 A VFN Medium Density, 2 per case
MI ITEM #01696429
MFR #7010366920 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875006, 12 IN X 2 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366920 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875006, 12 IN X 2 I

Standard Abrasives™ Buff and Blend Flap Brush 875006, 12 in x 2 in x 5 in FB144 15-87 A VFN Medium Density, 2 per case
MI ITEM #01696429
MFR #7010366920 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875006, 12 IN X 2 I

Mfr description
7010366920 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    61500118940
  • Manufacturer Upc Number
    00051115332548
  • Max Rpm
    10000 rpm
  • UPC_NO
    00051115332548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)