Motion
16541 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 4"XNH A VFN

3M
16541 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 4"XNH A VFN

Scotch-Brite™ Roloc™ High Strength Disc, HS-DR, A/O Very Fine, TR, 4 in, 25 per inner, 100 per case
MI ITEM #01696439
MFR #16541 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 4"XNH A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16541 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 4"XNH A VFN

Scotch-Brite™ Roloc™ High Strength Disc, HS-DR, A/O Very Fine, TR, 4 in, 25 per inner, 100 per case
MI ITEM #01696439
MFR #16541 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 4"XNH A VFN

Mfr description
16541 SCOTCH-BRITE ROLOC HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500090834
  • Manufacturer Upc Number
    00048011165417
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011165417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)