Motion
7000028548

3M
7000028548

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Aluminum Oxide, Grade: Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696442
MFR #7000028548
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028548

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Aluminum Oxide, Grade: Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696442
MFR #7000028548

Mfr description
16553 SCOTCH-BRITE EXTRA DTY HAND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multipurpose pad can be cut, rolled, or stacked to provide superior intermediate sanding, finishing, and cleaning results
  • Conformable pad won’t crease or crumble when pressing into hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Fine
  • Manufacturer Stock Number
    61500290541
  • Manufacturer Upc Number
    50048011165535
  • Pad Color
    Brown
  • Pad Holder Color
    Brown
  • Product Types
    Hand Pad
  • UPC_NO
    00048011165530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)