Motion
7000121092

3M
7000121092

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696444
MFR #7000121092
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121092

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696444
MFR #7000121092

Mfr description
16555 SCOTCH-BRITE LIGHT DTY HAND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra fine grade silicon carbide outperforms steel wool to clean, finish, and buff a variety of metal surfaces
  • Durable non-woven, open web construction won’t shred, rust or splinter like steel wool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Ultra Fine
  • Manufacturer Stock Number
    61500290566
  • Manufacturer Upc Number
    50048011165559
  • Pad Color
    Dark Gray
  • Pad Holder Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    00048011165554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)