Motion
16622 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 2"X1"X1/4"A MED

3M
16622 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 2"X1"X1/4"A MED

Scotch-Brite® Clean N Strip™ Flap Brush - Aluminum Oxide, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #01696446
MFR #16622 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 2"X1"X1/4"A MED
Price$52.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16622 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 2"X1"X1/4"A MED

Scotch-Brite® Clean N Strip™ Flap Brush - Aluminum Oxide, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #01696446
MFR #16622 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 2"X1"X1/4"A MED

Mfr description
16622 SCOTCH-BRITE CUT & POLISH FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
  • Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.43/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 16622 is a flap brush made with aluminum oxide abrasive material, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 12000 rpm, and a weight of 0.092 lb, designed for surface cleaning and finishing.
  • Manufacturer Stock Number
    61500297637
  • Manufacturer Upc Number
    00048011166223
  • Max Rpm
    12000 rpm
  • UPC_NO
    00048011166223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)