Motion
7010366926 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877026, 632 W183 X 1/8

3M
7010366926 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877026, 632 W183 X 1/8

Standard Abrasives™ Unitized Mounted Point 877026, 632 W183 x 1/8 in, 5 per inner 50 per case
MI ITEM #01696447
MFR #7010366926 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877026, 632 W183 X 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366926 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877026, 632 W183 X 1/8

Standard Abrasives™ Unitized Mounted Point 877026, 632 W183 x 1/8 in, 5 per inner 50 per case
MI ITEM #01696447
MFR #7010366926 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877026, 632 W183 X 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010366926 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN

Specifications

  • Grade
    Medium
  • Material
    Garnet
  • Max Rpm
    4500 rpm
  • Weight
    0.028 lb
  • Manufacturer Stock Number
    61500093788
  • Manufacturer Upc Number
    00051115353109
  • UPC_NO
    00048011168111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text